Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/32" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 40A
  • Zoro #: G0241005
  • Mfr #: 6040-1/32-10
$66.67
  • Elongation: 350%
  • Backing Type: Non-Adhesive
  • Standards: ASTM D2000BC
See full product details
This item ships free.

E. James #6040-1/32-10 Specifications

  • Zoro #: G0241005
  • Mfr #: 6040-1/32-10
Elongation: 350% Backing Type: Non-Adhesive
Standards: ASTM D2000BC Width: 36"
Item: Rubber Roll Color: Black
Application: General Purpose Rubber Color: Black
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Tensile Strength (PSI): 1000
Min. Temp. (F): -20 Finish: Smooth
Rubber Width: 36" Grade: Commercial Grade
Material: neoprene Durometer: 40A
Rubber Material: Neoprene Type: Commercial Grade
Thickness: 1/32" Length: 10 ft.
Max. Temp. (F): 170 Rubber Length: 10 ft.
Rubber Thickness: 1/32" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Neoprene, Rubber Thickness 1/32 In., Rubber Width 36 In., Rubber Length 10 ft., Plain Backing Type, Durometer 40A, Elongation 350 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Roll

Reviews of E. James #6040-1/32-10