Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/32" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 60A
  • Zoro #: G0240740
  • Mfr #: 6060-1/32-10
$68.50
  • Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant
  • Rubber Thickness: 1/32"
  • Max. Temp. (F): 170
See full product details
This item ships free.

E. James #6060-1/32-10 Specifications

  • Zoro #: G0240740
  • Mfr #: 6060-1/32-10
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Rubber Thickness: 1/32"
Max. Temp. (F): 170 Item: Rubber Roll
Rubber Length: 10 ft. Color: Black
Backing Type: Non-Adhesive Finish: Smooth
Durometer: 60A Application: General Purpose
Width: 36" Rubber Color: Black
Rubber Material: Neoprene Material: neoprene
Min. Temp. (F): -20 Elongation: 250%
Type: Commercial Grade Standards: ASTM D2000BC
Length: 10 ft. Thickness: 1/32"
Grade: Commercial Grade Tensile Strength (PSI): 1000
Rubber Width: 36" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Neoprene, Rubber Thickness 1/32 In., Rubber Width 36 In., Rubber Length 10 ft., Plain Backing Type, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Roll

Reviews of E. James #6060-1/32-10