Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 30A
  • Zoro #: G0241109
  • Mfr #: 6030-1/8-10
$160.95
  • Rubber Length: 10 ft.
  • Item: Rubber Roll
  • Backing Type: Non-Adhesive
See full product details
This item ships free.

E. James #6030-1/8-10 Specifications

  • Zoro #: G0241109
  • Mfr #: 6030-1/8-10
Rubber Length: 10 ft. Item: Rubber Roll
Backing Type: Non-Adhesive Grade: Commercial Grade
Rubber Material: Neoprene Length: 10 ft.
Min. Temp. (F): -20 Elongation: 350%
Rubber Thickness: 1/8" Thickness: 1/8"
Rubber Width: 36" Standards: ASTM D2000BC
Finish: Smooth Tensile Strength (PSI): 1000
Durometer: 30A Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant
Type: Commercial Grade Material: neoprene
Application: General Purpose Max. Temp. (F): 170
Rubber Color: Black Width: 36"
Color: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

In addition to neoprene rubber sheets, Zoro also offers neoprene rubber in strips, pads, edging, cords, and more. Take a look at the features for E. James Rubber Roll. Width: 36", Length: 10 ft., Thickness: 1/8".

Reviews of E. James #6030-1/8-10