Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 60A
  • Zoro #: G0240716
  • Mfr #: 6060-1/8-10
$152.49
  • Type: Commercial Grade
  • Rubber Thickness: 1/8"
  • Standards: ASTM D2000BC
See full product details
This item ships free.

E. James #6060-1/8-10 Specifications

  • Zoro #: G0240716
  • Mfr #: 6060-1/8-10
Type: Commercial Grade Rubber Thickness: 1/8"
Standards: ASTM D2000BC Thickness: 1/8"
Item: Rubber Roll Max. Temp. (F): 170
Rubber Material: Neoprene Durometer: 60A
Material: neoprene Length: 10 ft.
Elongation: 250% Color: Black
Finish: Smooth Tensile Strength (PSI): 1000
Rubber Color: Black Grade: Commercial Grade
Rubber Length: 10 ft. Width: 36"
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Rubber Width: 36"
Application: General Purpose Min. Temp. (F): -20
Backing Type: Non-Adhesive Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Neoprene rubber sheets are also used in a variety of other commercial and industrial applications. Here are some important details for the Rubber Roll : WIDTH: 36", LENGTH: 10 ft., THICKNESS: 1/8"

Reviews of E. James #6060-1/8-10