Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/8" Comm. Grade Neoprene Rubber Roll, 36"x25 ft., Black, 40A
  • Zoro #: G0240969
  • Mfr #: 6040-1/8-25
$401.61
  • Length: 25 ft.
  • Type: Commercial Grade
  • Rubber Width: 36"
See full product details
This item ships free.

E. James #6040-1/8-25 Specifications

  • Zoro #: G0240969
  • Mfr #: 6040-1/8-25
Length: 25 ft. Type: Commercial Grade
Rubber Width: 36" Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant
Item: Rubber Roll Elongation: 350%
Rubber Color: Black Standards: ASTM D2000BC
Finish: Smooth Durometer: 40A
Material: neoprene Rubber Thickness: 1/8"
Rubber Material: Neoprene Backing Type: Non-Adhesive
Tensile Strength (PSI): 1000 Thickness: 1/8"
Max. Temp. (F): 170 Grade: Commercial Grade
Rubber Length: 25 ft. Color: Black
Width: 36" Application: General Purpose
Min. Temp. (F): -20 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Neoprene, Rubber Thickness 1/8 In., Rubber Width 36 In., Rubber Length 25 ft., Plain Backing Type, Durometer 40A, Elongation 350 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Roll

Reviews of E. James #6040-1/8-25