Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/8" Comm. Grade Neoprene Rubber Roll, 36"x25 ft, Black, 50A
  • Zoro #: G0240838
  • Mfr #: 6050-1/8-25
$400.86
  • Width: 36"
  • Rubber Thickness: 1/8"
  • Tensile Strength (PSI): 1000
See full product details
This item ships free.

E. James #6050-1/8-25 Specifications

  • Zoro #: G0240838
  • Mfr #: 6050-1/8-25
Width: 36" Rubber Thickness: 1/8"
Tensile Strength (PSI): 1000 Thickness: 1/8"
Rubber Width: 36" Item: Rubber Roll
Type: Commercial Grade Rubber Color: Black
Material: neoprene Rubber Material: Neoprene
Color: Black Max. Temp. (F): 170
Rubber Length: 25 ft. Backing Type: Non-Adhesive
Length: 25 ft. Finish: Smooth
Grade: Commercial Grade Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant
Min. Temp. (F): -20 Durometer: 50A
Application: General Purpose Standards: ASTM D2000BC
Elongation: 350% Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Neoprene, Rubber Thickness 1/8 In., Rubber Width 36 In., Rubber Length 25 ft., Plain Backing Type, Durometer 50A, Elongation 350 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Roll

Reviews of E. James #6050-1/8-25