Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/16" Comm. Grade Neoprene Rubber Roll, 36"x30 ft, Black, 30A
  • Zoro #: G0241081
  • Mfr #: 6030-3/16-30
$710.70
  • Width: 36"
  • Type: Commercial Grade
  • Rubber Thickness: 3/16"
See full product details
This item ships free.

E. James #6030-3/16-30 Specifications

  • Zoro #: G0241081
  • Mfr #: 6030-3/16-30
Width: 36" Type: Commercial Grade
Rubber Thickness: 3/16" Thickness: 3/16"
Finish: Smooth Elongation: 350%
Durometer: 30A Rubber Color: Black
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Standards: ASTM D2000BC
Grade: Commercial Grade Length: 30 ft.
Rubber Length: 30 ft. Max. Temp. (F): 170
Material: neoprene Color: Black
Item: Rubber Roll Rubber Material: Neoprene
Rubber Width: 36" Tensile Strength (PSI): 1000
Application: General Purpose Min. Temp. (F): -20
Backing Type: Non-Adhesive Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Neoprene, Rubber Thickness 3/16 In., Rubber Width 36 In., Rubber Length 30 ft., Plain Backing Type, Durometer 30A, Elongation 350 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Roll

Reviews of E. James #6030-3/16-30