Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/16" Comm. Grade Neoprene Rubber Roll, 36"x30 ft, Black, 40A
  • Zoro #: G0240950
  • Mfr #: 6040-3/16-30
$710.70
  • Item: Rubber Roll
  • Standards: ASTM D2000BC
  • Rubber Color: Black
See full product details
This item ships free.

E. James #6040-3/16-30 Specifications

  • Zoro #: G0240950
  • Mfr #: 6040-3/16-30
Item: Rubber Roll Standards: ASTM D2000BC
Rubber Color: Black Elongation: 350%
Type: Commercial Grade Rubber Material: Neoprene
Grade: Commercial Grade Material: neoprene
Min. Temp. (F): -20 Rubber Width: 36"
Finish: Smooth Rubber Thickness: 3/16"
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Width: 36"
Application: General Purpose Tensile Strength (PSI): 1000
Backing Type: Non-Adhesive Thickness: 3/16"
Length: 30 ft. Max. Temp. (F): 170
Durometer: 40A Color: Black
Rubber Length: 30 ft. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Neoprene, Rubber Thickness 3/16 In., Rubber Width 36 In., Rubber Length 30 ft., Plain Backing Type, Durometer 40A, Elongation 350 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Roll

Reviews of E. James #6040-3/16-30