Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/32" Comm. Grade Neoprene Rubber Roll, 36"x25 ft, Black, 30A
  • Zoro #: G0241066
  • Mfr #: 6030-3/32-25
$287.49
  • Thickness: 3/32"
  • Width: 36"
  • Max. Temp. (F): 170
See full product details
This item ships free.

E. James #6030-3/32-25 Specifications

  • Zoro #: G0241066
  • Mfr #: 6030-3/32-25
Thickness: 3/32" Width: 36"
Max. Temp. (F): 170 Durometer: 30A
Backing Type: Non-Adhesive Length: 25 ft.
Rubber Material: Neoprene Rubber Thickness: 3/32"
Standards: ASTM D2000BC Elongation: 350%
Item: Rubber Roll Rubber Length: 25 ft.
Rubber Color: Black Min. Temp. (F): -20
Finish: Smooth Tensile Strength (PSI): 1000
Type: Commercial Grade Rubber Width: 36"
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Application: General Purpose
Material: neoprene Grade: Commercial Grade
Color: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Neoprene, Rubber Thickness 3/32 In., Rubber Width 36 In., Rubber Length 25 ft., Plain Backing Type, Durometer 30A, Elongation 350 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Roll

Reviews of E. James #6030-3/32-25