Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/32" Comm. Grade Neoprene Rubber Roll, 36"x25 ft, Black, 40A
  • Zoro #: G0240935
  • Mfr #: 6040-3/32-25
$287.49
  • Item: Rubber Roll
  • Rubber Color: Black
  • Application: General Purpose
See full product details
This item ships free.

E. James #6040-3/32-25 Specifications

  • Zoro #: G0240935
  • Mfr #: 6040-3/32-25
Item: Rubber Roll Rubber Color: Black
Application: General Purpose Rubber Length: 25 ft.
Rubber Thickness: 3/32" Grade: Commercial Grade
Elongation: 350% Durometer: 40A
Standards: ASTM D2000BC Backing Type: Non-Adhesive
Material: neoprene Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant
Thickness: 3/32" Tensile Strength (PSI): 1000
Rubber Width: 36" Color: Black
Finish: Smooth Max. Temp. (F): 170
Type: Commercial Grade Min. Temp. (F): -20
Width: 36" Rubber Material: Neoprene
Length: 25 ft. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Neoprene, Rubber Thickness 3/32 In., Rubber Width 36 In., Rubber Length 25 ft., Plain Backing Type, Durometer 40A, Elongation 350 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Roll

Reviews of E. James #6040-3/32-25