Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Roll, EPDM, 1/16 in. Thick, 10 ft., 60A

  • Zoro #: G0310390
  • Mfr #: 1600-1/16-10

$92.95

  • Elongation: 300%
  • Rubber Properties: Chemical Resistant, Weather Resistant
  • Backing Type: Plain
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

E. James #1600-1/16-10 Specifications

  • Zoro #: G0310390
  • Mfr #: 1600-1/16-10
Elongation: 300% Rubber Properties: Chemical Resistant, Weather Resistant
Backing Type: Plain Tensile Strength (PSI): 1000
Rubber Color: Black Finish: Smooth
Durometer: 60A Max. Temp. (F): 225
Rubber Length: 10 ft. Item: Rubber Roll
Rubber Width: 36" Grade: Commercial Grade
Standards: ASTM D2000 BA Rubber Thickness: 1/16"
Min. Temp. (F): -40 Rubber Material: EPDM
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material EPDM, Rubber Thickness 1/16 In., Rubber Width 36 In., Rubber Length 10 ft., Plain Backing Type, Durometer 60A, Elongation 300 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -40, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BA, Rubber Roll

Reviews of E. James #1600-1/16-10