Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/16" FDA Grade Buna-N Rubber Roll, 36"x10 ft., White, 60A
  • Zoro #: G0242061
  • Mfr #: 310-1/16-10
$145.95
  • Max. Temp. (F): 225
  • Application: Food Grade
  • Rubber Thickness: 1/16"
See full product details
This item ships free.

E. James #310-1/16-10 Specifications

  • Zoro #: G0242061
  • Mfr #: 310-1/16-10
Max. Temp. (F): 225 Application: Food Grade
Rubber Thickness: 1/16" Material: Buna
Standards: FDA Approved Rubber Properties: Abrasion Resistant, Adhesion to Metal, Food Grade, Oil Resistant
Rubber Width: 36" Finish: Smooth
Thickness: 1/16" Min. Temp. (F): -30
Item: Rubber Roll Width: 36"
Rubber Material: Buna-N Backing Type: Non-Adhesive
Type: FDA Grade Length: 10 ft.
Grade: FDA Grade Durometer: 60A
Elongation: 450% Tensile Strength (PSI): 1000
Rubber Color: White Rubber Length: 10 ft.
Color: White Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Buna-N, Rubber Thickness 1/16 In., Rubber Width 36 In., Rubber Length 10 ft., Plain Backing Type, Durometer 60A, Elongation 450 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 225, Rubber Color White, Smooth Finish, Standards FDA Approved, Rubber Roll

Reviews of E. James #310-1/16-10