Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/16" High Grade Neoprene Rubber Roll, 36"x10 ft., Black, 50A
  • Zoro #: G0241888
  • Mfr #: 355HG-1/16-10
$92.49
  • Durometer: 50A
  • Thickness: 1/16"
  • Rubber Thickness: 1/16"
See full product details
This item ships free.

E. James #355HG-1/16-10 Specifications

  • Zoro #: G0241888
  • Mfr #: 355HG-1/16-10
Durometer: 50A Thickness: 1/16"
Rubber Thickness: 1/16" Rubber Length: 10 ft.
Width: 36" Rubber Material: Neoprene
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Type: High Grade
Standards: ASTM D2000BC Rubber Width: 36"
Elongation: 350% Length: 10 ft.
Material: neoprene Tensile Strength (PSI): 1500
Backing Type: Non-Adhesive Color: Black
Item: Rubber Roll Min. Temp. (F): -30
Max. Temp. (F): 225 Grade: High Grade
Rubber Color: Black Finish: Smooth
Application: General Purpose Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Neoprene, Rubber Thickness 1/16 In., Rubber Width 36 In., Rubber Length 10 ft., Plain Backing Type, Durometer 50A, Elongation 350 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -30, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Roll

Reviews of E. James #355HG-1/16-10