Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/16" High Grade Neoprene Rubber Roll, 36"x10 ft., Black, 70A
  • Zoro #: G0241775
  • Mfr #: 365HG-1/16-10
$133.49
  • Tensile Strength (PSI): 1500
  • Min. Temp. (F): -30
  • Rubber Color: Black
See full product details
This item ships free.

E. James #365HG-1/16-10 Specifications

  • Zoro #: G0241775
  • Mfr #: 365HG-1/16-10
Tensile Strength (PSI): 1500 Min. Temp. (F): -30
Rubber Color: Black Standards: ASTM D2000BC
Length: 10 ft. Rubber Material: Neoprene
Max. Temp. (F): 225 Type: High Grade
Elongation: 200% Color: Black
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Backing Type: Non-Adhesive
Rubber Thickness: 1/16" Application: General Purpose
Durometer: 70A Item: Rubber Roll
Finish: Smooth Rubber Length: 10 ft.
Material: neoprene Rubber Width: 36"
Thickness: 1/16" Grade: High Grade
Width: 36" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Neoprene, Rubber Thickness 1/16 In., Rubber Width 36 In., Rubber Length 10 ft., Plain Backing Type, Durometer 70A, Elongation 200 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -30, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Roll

Reviews of E. James #365HG-1/16-10