Zoro Select
1/8" High Grade Neoprene Rubber Roll, 36"x25 ft., Black, 50A
Mfr # BULK-RS-NHS50-889
Zoro # G0241836
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 25 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-NHS30-15
- ZORO SELECT Silicone Sheet, 60A, 36"x12"x1/32", SemiClr BULK-RS-S60CLRFDA-50
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A BULK-RS-N60-921
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W BULK-RS-N50-130
- ZORO SELECT Roll, Viton, 1/8 in. Thick, 3 ft., 70A BULK-RS-V75-17
- ZORO SELECT Rubber, Viton, 3/32"Thick, 24"x12", 70A BULK-RS-V75-446
- ZORO SELECT Neoprene Roll, 50A, 35'x36"x3/16 BULK-RS-N50-970
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A BULK-RS-NHS70-937
- ZORO SELECT Rubber Sheet, PUR, 3/4"Thick, 6"x6", 95A 70S0N-95-6X6
- RUBBER-CAL Neoprene Sheet - 60A - Smooth Finish - No Backing, 0.25" Thick x 36" Width x 36" Length - Black 30-006-250
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A BULK-RS-BHS40-22
- Zoro Select Rubber Sheets & Strips