Zoro Select
3/32" High Grade Neoprene Rubber Roll, 36"x25 ft., Black, 50A
Mfr # BULK-RS-NHS50-877
Zoro # G0241809
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 25 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 24"x12", 60A BULK-RS-S60-812
- ZORO SELECT Roll, SBR, 1/8 in. Thick, 10 ft., Red, 70A BULK-RS-RSBR60-60
- ZORO SELECT EPDM Strip, 60A, 10'x1 1/2"x1/16 BULK-RS-E60-62
- ZORO SELECT Rubber Strip, Hypalon, 1/4"Th, 36"x2", 60A BULK-RS-HPN60-25
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A BULK-RS-N60-27
- ZORO SELECT Neoprene Ball, 1/4", Black, Standard, PK10 BULK-RB-N70-2
- ZORO SELECT Neoprene Sheet, 80A, 12"x12"x0.25", Black BULK-RS-N80-61
- ZORO SELECT Neoprene Sheet, 40A, 36"x36"x0.125", Black BULK-RS-N40TXT-64
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x0.375", White BULK-RS-S50WFDA-34
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 40A BULK-RS-E40MIL-8
- E. JAMES Sheet Rubber, 1/8, 36" X 4ft Neo Economy 70 50070-1/8X36X4
- Zoro Select Rubber Sheets & Strips