Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Roll, Silicone, 1/16 in. Thick, 10 ft, 60A
  • Zoro #: G0242229
  • Mfr #: 2860-1/16-10
$294.99
  • Rubber Thickness: 1/16"
  • Durometer: 60A
  • Backing Type: Plain
See full product details
This item ships free.

E. James #2860-1/16-10 Specifications

  • Zoro #: G0242229
  • Mfr #: 2860-1/16-10
Rubber Thickness: 1/16" Durometer: 60A
Backing Type: Plain Tensile Strength (PSI): 500
Max. Temp. (F): 400 Rubber Length: 10 ft.
Rubber Width: 36" Item: Rubber Roll
Min. Temp. (F): -60 Rubber Color: Red
Finish: Smooth Grade: Commercial Grade
Rubber Properties: Extreme Temperature, Weather Resistant Standards: ASTM D2000 GE
Rubber Material: Silicone Elongation: 200%
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Silicone, Rubber Thickness 1/16 In., Rubber Width 36 In., Rubber Length 10 ft., Plain Backing Type, Durometer 60A, Elongation 200 Percent, Tensile Strength (PSI) 500, Min. Temp. (F) -60, Max. Temp. (F) 400, Rubber Color Red, Smooth Finish, Standards ASTM D2000 GE, Rubber Roll

Reviews of E. James #2860-1/16-10