Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Roll, Silicone, 1/32 in. Thick, 25 ft., 60A
  • Zoro #: G0242177
  • Mfr #: 2860-1/32-25
$419.99
  • Rubber Thickness: 1/32"
  • Finish: Smooth
  • Rubber Width: 36"
See full product details
This item ships free.

E. James #2860-1/32-25 Specifications

  • Zoro #: G0242177
  • Mfr #: 2860-1/32-25
Rubber Thickness: 1/32" Finish: Smooth
Rubber Width: 36" Tensile Strength (PSI): 500
Rubber Length: 25 ft. Standards: ASTM D2000 GE
Rubber Properties: Extreme Temperature, Weather Resistant Elongation: 200%
Rubber Color: Red Min. Temp. (F): -60
Item: Rubber Roll Max. Temp. (F): 400
Grade: Commercial Grade Backing Type: Plain
Rubber Material: Silicone Durometer: 60A
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Silicone, Rubber Thickness 1/32 In., Rubber Width 36 In., Rubber Length 25 ft., Plain Backing Type, Durometer 60A, Elongation 200 Percent, Tensile Strength (PSI) 500, Min. Temp. (F) -60, Max. Temp. (F) 400, Rubber Color Red, Smooth Finish, Standards ASTM D2000 GE, Rubber Roll

Reviews of E. James #2860-1/32-25