Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Roll, Silicone, 1/4 in. Thick, 15 ft., 60A
  • Zoro #: G0242168
  • Mfr #: 2860-1/4-15
$2,069.99
  • Rubber Thickness: 1/4"
  • Rubber Width: 36"
  • Max. Temp. (F): 400
See full product details
This item ships free.

E. James #2860-1/4-15 Specifications

  • Zoro #: G0242168
  • Mfr #: 2860-1/4-15
Rubber Thickness: 1/4" Rubber Width: 36"
Max. Temp. (F): 400 Standards: ASTM D2000 GE
Item: Rubber Roll Rubber Properties: Extreme Temperature, Weather Resistant
Grade: Commercial Grade Elongation: 200%
Rubber Material: Silicone Rubber Length: 15 ft.
Tensile Strength (PSI): 500 Rubber Color: Red
Durometer: 60A Finish: Smooth
Min. Temp. (F): -60 Backing Type: Plain
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Silicone, Rubber Thickness 1/4 In., Rubber Width 36 In., Rubber Length 15 ft., Plain Backing Type, Durometer 60A, Elongation 200 Percent, Tensile Strength (PSI) 500, Min. Temp. (F) -60, Max. Temp. (F) 400, Rubber Color Red, Smooth Finish, Standards ASTM D2000 GE, Rubber Roll

Reviews of E. James #2860-1/4-15