Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Roll, Silicone, 1/8 in. Thick, 10 ft., 40A
  • Zoro #: G0242466
  • Mfr #: 2840-1/8-10
$660.64
  • Rubber Color: Red
  • Elongation: 350%
  • Item: Rubber Roll
See full product details
This item ships free.

E. James #2840-1/8-10 Specifications

  • Zoro #: G0242466
  • Mfr #: 2840-1/8-10
Rubber Color: Red Elongation: 350%
Item: Rubber Roll Min. Temp. (F): -60
Grade: Commercial Grade Rubber Material: Silicone
Rubber Width: 36" Backing Type: Plain
Durometer: 40A Max. Temp. (F): 400
Standards: ASTM D2000 GE Rubber Thickness: 1/8"
Tensile Strength (PSI): 550 Rubber Properties: Extreme Temperature, Weather Resistant
Rubber Length: 10 ft. Finish: Smooth
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Silicone, Rubber Thickness 1/8 In., Rubber Width 36 In., Rubber Length 10 ft., Plain Backing Type, Durometer 40A, Elongation 350 Percent, Tensile Strength (PSI) 550, Min. Temp. (F) -60, Max. Temp. (F) 400, Rubber Color Red, Smooth Finish, Standards ASTM D2000 GE, Rubber Roll

Reviews of E. James #2840-1/8-10