Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Roll, Silicone, 3/32 in. Thick, 10 ft., 60A
  • Zoro #: G0242107
  • Mfr #: 2860-3/32-10
$450.49
  • Rubber Thickness: 3/32"
  • Rubber Properties: Extreme Temperature, Weather Resistant
  • Item: Rubber Roll
See full product details
This item ships free.

E. James #2860-3/32-10 Specifications

  • Zoro #: G0242107
  • Mfr #: 2860-3/32-10
Rubber Thickness: 3/32" Rubber Properties: Extreme Temperature, Weather Resistant
Item: Rubber Roll Rubber Width: 36"
Grade: Commercial Grade Tensile Strength (PSI): 500
Min. Temp. (F): -60 Rubber Length: 10 ft.
Max. Temp. (F): 400 Finish: Smooth
Rubber Material: Silicone Durometer: 60A
Backing Type: Plain Elongation: 200%
Rubber Color: Red Standards: ASTM D2000 GE
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Silicone, Rubber Thickness 3/32 In., Rubber Width 36 In., Rubber Length 10 ft., Plain Backing Type, Durometer 60A, Elongation 200 Percent, Tensile Strength (PSI) 500, Min. Temp. (F) -60, Max. Temp. (F) 400, Rubber Color Red, Smooth Finish, Standards ASTM D2000 GE, Rubber Roll

Reviews of E. James #2860-3/32-10