Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Roll, Viton, 1/32 in. Thick, 10 ft., 70A
  • Zoro #: G0242000
  • Mfr #: 350-1/32-10
$634.99
  • Rubber Color: Black
  • Rubber Length: 10 ft.
  • Min. Temp. (F): -20
See full product details
This item ships free.

E. James #350-1/32-10 Specifications

  • Zoro #: G0242000
  • Mfr #: 350-1/32-10
Rubber Color: Black Rubber Length: 10 ft.
Min. Temp. (F): -20 Tensile Strength (PSI): 800
Rubber Thickness: 1/32" Rubber Material: Viton(R)
Grade: Commercial Grade Finish: Smooth
Durometer: 70A Max. Temp. (F): 400
Rubber Width: 36" Standards: ASTM D2000 HK
Item: Rubber Roll Backing Type: Plain
Rubber Properties: Chemical Resistant, Flame Resistant, Oil Resistant, Weather Resistant Elongation: 200%
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Viton(R), Rubber Thickness 1/32 In., Rubber Width 36 In., Rubber Length 10 ft., Plain Backing Type, Durometer 70A, Elongation 200 Percent, Tensile Strength (PSI) 800, Min. Temp. (F) -20, Max. Temp. (F) 400, Rubber Color Black, Smooth Finish, Standards ASTM D2000 HK, Rubber Roll

Reviews of E. James #350-1/32-10