Zoro Select
1/16" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A
Mfr # BULK-RS-H40MIL-28
Zoro # G0566763
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x4", 60A BULK-RS-HPN60-26
- ZORO SELECT Rubber Sheet, EPDM, 3/32"Thick, 36"x12", 60A BULK-RS-E60-258
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A BULK-RS-H70-908
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A BULK-RS-N60-871
- ZORO SELECT Roll, Hypalon, 1/4 in. Thick, 5 ft., 60A BULK-RS-HPN60-66
- ZORO SELECT Rubber Strip, Viton, 1/16"Th, 36"x4", 70A BULK-RS-V75-437
- ZORO SELECT Buna-N Sheet, 50A, 12"x12"x1/16", Black BULK-RS-HUS50-51
- ZORO SELECT Roll, Silicone, 1/16 x36 In, 100 Ft, Red, 30A BULK-RS-S30-2
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 50A BULK-RS-NHS50-904
- E. JAMES Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A 1600-1/4A
- RUBBER-CAL Soft Neoprene - Soft Rubber Sheet Rolls - 1/8" Thick x 36" Width x 12" Length 20-104
- Zoro Select Rubber Sheets & Strips