1/16" High Grade Buna-N Rubber Sheet, 12"x36", Black, 40A

E. JAMES| Zoro #: G0380642| Mfr #: 5340-1/16HGC

$20.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 40A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0380642 Mfr #: 5340-1/16HGC
Item: Rubber SheetMaterial: Buna-N
Durometer: 40AApplication: Oil Resistant
Min. Temp. (F): -40Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1500
Elongation: 500%Length: 36"
Thickness: 1/16"Standards: ASTM D2000 BG
Width: 12"Finish: Smooth
Type: High GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 1/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 40A, Elongation 500%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Reviews