Rubber, Buna-N, 1/16"Thick, 36"x12", 40A

E. JAMES| Zoro #: G0267827| Mfr #: 6855C11/16B4D

$33.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 40A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0267827 Mfr #: 6855C11/16B4D
Item: Rubber SheetMaterial: Buna-N
Durometer: 40AApplication: Oil Resistant
Min. Temp. (F): -50Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1500
Elongation: 600%Length: 36"
Thickness: 1/16"Standards: MIL-R-6855 Class 1 Grade 40
Width: 12"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 40A, Elongation 600%, Tensile Strength 1500 PSI, Standards MIL-R-6855 Class 1 Grade 40

Product Reviews