1/16" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 60A

E. JAMES| Zoro #: G2205436| Mfr #: 6855C11/16B6D

$28.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 60A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2205436 Mfr #: 6855C11/16B6D
Item: Rubber SheetMaterial: Buna-N
Durometer: 60AApplication: Oil Resistant
Min. Temp. (F): -50Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 2100
Elongation: 500%Length: 36"
Thickness: 1/16"Standards: MIL-R-6855 Class 1 Grade 60
Width: 12"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 60A, Elongation 500%, Tensile Strength 2100 PSI, Standards MIL-R-6855 Class 1 Grade 60

Reviews