Rubber, Buna-N, 1/2"Thick, 36"x12", 60A

E. JAMES| Zoro #: G1512201| Mfr #: 4060-1/2C

$55.58 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 60A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1512201 Mfr #: 4060-1/2C
Item: Rubber SheetMaterial: Buna-N
Durometer: 60AApplication: Oil Resistant
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1000
Elongation: 200%Length: 36"
Thickness: 1/2"Standards: ASTM D2000 BF
Width: 12"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 1/2 In, Width 12 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 60A, Elongation 200%, Tensile Strength 1000 PSI, Standards ASTM D2000 BF

Product Reviews