1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A

E. JAMES| Zoro #: G1117672| Mfr #: 4050-1/32A

$2.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1117672 Mfr #: 4050-1/32A
Type: Commercial GradeItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 12"Durometer: 50A
Standards: ASTM D2000 BFWidth: 12"
Application: Oil ResistantTensile Strength (PSI): 1000
Thickness: 1/32"Material: Buna-N
Finish: SmoothMin. Temp. (F): -30
Color: BlackElongation: 300%
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 1/32 In, Width 12 In, Length 12 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 50A, Elongation 300%, Tensile Strength 1000 PSI, Standards ASTM D2000 BF

Reviews