1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 50A

E. JAMES| Zoro #: G2369893| Mfr #: 5389-1/32HGA

$3.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 50A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369893 Mfr #: 5389-1/32HGA
Item: Rubber SheetMaterial: Buna-N
Durometer: 50AApplication: Oil Resistant
Min. Temp. (F): -40Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1500
Elongation: 400%Length: 12"
Thickness: 1/32"Standards: ASTM D2000 BG
Width: 12"Finish: Smooth
Type: High GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 1/32 In, Width 12 In, Length 12 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 50A, Elongation 400%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Reviews