1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A

E. JAMES| Zoro #: G0269001| Mfr #: 5313-1/32HGA

$3.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: High Grade
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0269001 Mfr #: 5313-1/32HGA
Type: High GradeItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 225
Length: 12"Durometer: 60A
Standards: ASTM D2000 BGWidth: 12"
Application: Oil ResistantTensile Strength (PSI): 1500
Thickness: 1/32"Material: Buna-N
Finish: SmoothMin. Temp. (F): -40
Color: BlackElongation: 300%
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 1/32 In, Width 12 In, Length 12 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Reviews