Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A

E. JAMES| Zoro #: G1505296| Mfr #: 5346-1/32HGA

$3.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 70A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505296 Mfr #: 5346-1/32HGA
Item: Rubber SheetMaterial: Buna-N
Durometer: 70AApplication: Oil Resistant
Min. Temp. (F): -40Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1500
Elongation: 250%Length: 12"
Thickness: 1/32"Standards: ASTM D2000 BG
Width: 12"Finish: Smooth
Type: High GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 1/32 In, Width 12 In, Length 12 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 70A, Elongation 250%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Reviews