Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

1/32" High Grade Buna-N Rubber Sheet, 12"x36", Black, 40A

E. JAMES | Zoro #: G0935925 | Mfr #: 5340-1/32HGC

$ 11.94 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

E. James #5340-1/32HGC Specifications

Zoro #: G0935925 Mfr #: 5340-1/32HGC
Width: 12" Item: Rubber Sheet
Durometer: 40A Min. Temp. (F): -40
Standards: ASTM D2000 BG Backing Type: Plain
Application: Oil Resistant Finish: Smooth
Max. Temp. (F): 225 Tensile Strength (PSI): 1500
Elongation: 500% Material: Buna-N
Type: High Grade Length: 36"
Color: Black Thickness: 1/32"
Country of Origin (subject to change): China

Description

Rubber Sheet, Rubber Material Buna-N, Rubber Thickness 1/32 In., Rubber Width 12 In., Rubber Length 3 ft., Plain Backing Type, Durometer 40A, Elongation 500 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -40, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BG, Rubber Sheet

Reviews