1/32" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 50A

E. JAMES| Zoro #: G2121165| Mfr #: 1149T1C51/32B5D

$12.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121165 Mfr #: 1149T1C51/32B5D
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 50A
Standards: MIL-G-1149 Type 1 Class 5 Grade 50Width: 12"
Application: Oil ResistantTensile Strength (PSI): 1500
Thickness: 1/32"Material: Buna-N
Finish: SmoothMin. Temp. (F): -40
Color: BlackElongation: 500%
Country of Origin (subject to change): United States

Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 Deg F, Max Temp 220 F, Durometer 50A, Elongation 500%, Tensile Strength 1500 PSI, Standards MIL-G-1149 Type 1 Class 5 Grade 50

Reviews