Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/32" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 40A

  • Zoro #: G0546576
  • Mfr #: 27651/32B4M

$51.93

  • Color: Black
  • Type: Military Specification
  • Rubber Length: 3 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #27651/32B4M Specifications

  • Zoro #: G0546576
  • Mfr #: 27651/32B4M
Color: Black Type: Military Specification
Rubber Length: 3 ft. Material: Buna-N
Backing Type: Plain Rubber Material: Buna-N
Width: 36" Elongation: 500%
Grade: Military Specification Grade Durometer: 40A
Min. Temp. (F): -50 Rubber Color: Black
Item: Rubber Sheet Rubber Width: 36"
Thickness: 1/32" Application: Oil Resistant
Standards: MIL-R-2765 Tensile Strength (PSI): 1300
Length: 36" Max. Temp. (F): 220
Rubber Thickness: 1/32" Finish: Smooth
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Buna-N, Rubber Thickness 1/32 In., Rubber Width 36 In., Rubber Length 3 ft., Plain Backing Type, Durometer 40A, Elongation 500 Percent, Tensile Strength (PSI) 1300, Min. Temp. (F) -50, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards MIL-R-2765, Rubber Sheet

Technical Guides

Reviews of E. James #27651/32B4M