BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/32" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 40A

E. JAMES| Zoro #: G0587115| Mfr #: 6855C11/32B4M

$41.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587115 Mfr #: 6855C11/32B4M
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 40A
Standards: MIL-R-6855 Class 1 Grade 40Width: 36"
Application: Oil ResistantTensile Strength (PSI): 1500
Thickness: 1/32"Material: Buna-N
Finish: SmoothMin. Temp. (F): -50
Color: BlackElongation: 600%
Country of Origin (subject to change): United States

Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/32 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 220 F, Durometer 40A, Elongation 600%, Tensile Strength 1500 PSI, Standards MIL-R-6855 CLASS 1 GRADE 40

Reviews