Zoro Select
1/32" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 80A
Mfr # BULK-RS-H80MIL-27
Zoro # G1792856
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 50A BULK-RS-H50-936
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A BULK-RS-N40-876
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 50A BULK-RS-S50BFDA-7
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A BULK-RS-H60FDA-331
- ZORO SELECT Neoprene Ball, 3/8", Black, Standard, PK10 BULK-RB-N70-4
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A BULK-RS-N40-873
- ZORO SELECT Rubber Sheet, EPDM, 3/32"Thick, 36"x12", 50A BULK-RS-E50MIL-11
- ZORO SELECT Buna-N Roll, 70A, 20'x36"x1/16", Black BULK-RS-H70-1118
- ZORO SELECT Rubber Sheet, PUR, 1/16"Thick, 6"x6", 80A 70S0B-80-6X6
- RUBBER-CAL Santoprene - Smooth Surface - Thermoplastic Sheets and Rolls - 1/16" Thick x 36" Width x 12" Length 20-158
- ZORO SELECT Viton Sheet, 75A, 36"x36"x3/32", Black BULK-RS-V75-381
- Zoro Select Rubber Sheets & Strips