Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A
  • Zoro #: G0282064
  • Mfr #: 4060-1/4A
$17.39
  • Rubber Width: 12"
  • Rubber Thickness: 1/4"
  • Durometer: 60A
See full product details
Orders over $50 ship free.

E. James #4060-1/4A Specifications

  • Zoro #: G0282064
  • Mfr #: 4060-1/4A
Rubber Width: 12" Rubber Thickness: 1/4"
Durometer: 60A Width: 12"
Rubber Color: Black Backing Type: Plain
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant Finish: Smooth
Rubber Length: 1 ft. Thickness: 1/4"
Standards: ASTM D2000 BF Color: Black
Length: 12" Elongation: 200%
Max. Temp. (F): 220 Tensile Strength (PSI): 1000
Rubber Material: Buna-N Type: Commercial Grade
Grade: Commercial Grade Material: Buna-N
Application: Oil Resistant Min. Temp. (F): -30
Item: Rubber Sheet Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Buna-N, Rubber Thickness 1/4 In., Rubber Width 12 In., Rubber Length 1 ft., Plain Backing Type, Durometer 60A, Elongation 200 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Sheet

Technical Guides

Reviews of E. James #4060-1/4A