1/4" High Grade Buna-N Rubber Sheet, 12"x24", Black, 50A

E. JAMES| Zoro #: G1714937| Mfr #: 5389-1/4HGB

$53.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: High Grade
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1714937 Mfr #: 5389-1/4HGB
Type: High GradeItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 225
Length: 24"Durometer: 50A
Standards: ASTM D2000 BGWidth: 12"
Application: Oil ResistantTensile Strength (PSI): 1500
Thickness: 1/4"Material: Buna-N
Finish: SmoothMin. Temp. (F): -40
Color: BlackElongation: 400%
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 50A, Elongation 400%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Reviews