1/4" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A

E. JAMES| Zoro #: G1773791| Mfr #: 310-1/4B

$47.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 60A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1773791 Mfr #: 310-1/4B
Item: Rubber SheetMaterial: Buna-N
Durometer: 60AApplication: Food Grade
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1000
Elongation: 450%Length: 24"
Thickness: 1/4"Standards: FDA Approved
Width: 12"Finish: Smooth
Type: FDA GradeColor: White
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Food Grade, FDA Grade, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 12 In, Length 24 In, White, Smooth Finish, Non-Adhesive Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 60A, Elongation 450%, Tensile Strength 1000 PSI, Standards FDA Approved

Reviews