Rubber, Buna-N, 1/4"Thick, 36"x12", 80A

E. JAMES| Zoro #: G0616944| Mfr #: 6855C11/4B8D

$112.51 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 80A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0616944 Mfr #: 6855C11/4B8D
Item: Rubber SheetMaterial: Buna-N
Durometer: 80AApplication: Oil Resistant
Min. Temp. (F): -50Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1800
Elongation: 200%Length: 36"
Thickness: 1/4"Standards: MIL-R-6855 Class 1 Grade 80
Width: 12"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 80A, Elongation 200%, Tensile Strength 1800 PSI, Standards MIL-R-6855 Class 1 Grade 80

Product Reviews