1/4" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 40A

E. JAMES| Zoro #: G0349562| Mfr #: 27651/4B4M

$333.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Standards: MIL-R-2765
Material: Buna-N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0349562 Mfr #: 27651/4B4M
Type: Military SpecificationStandards: MIL-R-2765
Material: Buna-NWidth: 36"
Durometer: 40AMax. Temp. (F): 220
Application: Oil ResistantThickness: 1/4"
Color: BlackLength: 36"
Finish: SmoothTensile Strength (PSI): 1300
Elongation: 500%Min. Temp. (F): -50
Backing Type: PlainCountry of Origin (subject to change): United States

Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 220 F, Durometer 40A, Elongation 500%, Tensile Strength 1300 PSI, Standards MIL-R-2765

Reviews