1/4" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 50A

E. JAMES| Zoro #: G1099147| Mfr #: 6855C11/4B5M

$269.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 50A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1099147 Mfr #: 6855C11/4B5M
Item: Rubber SheetMaterial: Buna-N
Durometer: 50AApplication: Oil Resistant
Min. Temp. (F): -50Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1800
Elongation: 550%Length: 36"
Thickness: 1/4"Standards: MIL-R-6855 Class 1 Grade 50
Width: 36"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 220 F, Durometer 50A, Elongation 550%, Tensile Strength 1800 PSI, Standards MIL-R-6855 CLASS 1 GRADE 50

Reviews