Rubber, Buna-N, 1/4"Thick, 36"x36", 60A

E. JAMES| Zoro #: G2002427| Mfr #: 6855C11/4B6M

$269.40 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 60A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2002427 Mfr #: 6855C11/4B6M
Item: Rubber SheetMaterial: Buna-N
Durometer: 60AApplication: Oil Resistant
Min. Temp. (F): -50Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 2100
Elongation: 500%Length: 36"
Thickness: 1/4"Standards: MIL-R-6855 Class 1 Grade 60
Width: 36"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 220 F, Durometer 60A, Elongation 500%, Tensile Strength 2100 PSI, Standards MIL-R-6855 CLASS 1 GRADE 60

Product Reviews