1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 50A

E. JAMES| Zoro #: G1268811| Mfr #: 1149T1C51/64B5D

$13.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 50A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268811 Mfr #: 1149T1C51/64B5D
Item: Rubber SheetMaterial: Buna-N
Durometer: 50AApplication: Oil Resistant
Min. Temp. (F): -40Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1500
Elongation: 500%Length: 36"
Thickness: 1/64"Standards: MIL-G-1149 Type 1Class 5 Grade 50
Width: 12"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/64 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 Deg F, Max Temp 220 F, Durometer 50A, Elongation 500%, Tensile Strength 1500 PSI, Standards MIL-G-1149 Type 1 Class 5 Grade 50

Reviews