Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 70A

E. JAMES| Zoro #: G0889357| Mfr #: 3065DSBF2164B7D

$13.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0889357 Mfr #: 3065DSBF2164B7D
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 70A
Standards: MIL-R-3065 SB 715 F2Width: 12"
Application: Oil ResistantTensile Strength (PSI): 2000
Thickness: 1/64"Material: Buna-N
Finish: SmoothMin. Temp. (F): -60
Color: BlackElongation: 280%
Country of Origin (subject to change): United States

Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/64 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 70A, Elongation 280%, Tensile Strength 2000 PSI, Standards MIL-R-3065 SB 715 F2

Reviews