1/64" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 60A

E. JAMES| Zoro #: G2090112| Mfr #: 3065DSBF2164B6M

$36.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090112 Mfr #: 3065DSBF2164B6M
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 60A
Standards: MIL-R-3065 SB 615 F2Width: 36"
Application: Oil ResistantTensile Strength (PSI): 1600
Thickness: 1/64"Material: Buna-N
Finish: SmoothMin. Temp. (F): -60
Color: BlackElongation: 350%
Country of Origin (subject to change): United States

Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/64 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1600 PSI, Standards MIL-R-3065 SB 615 F2

Reviews