Zoro Select
1/8" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A
Mfr # BULK-RS-H40MIL-43
Zoro # G1406623
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 50A BULK-RS-S50FDA-269
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 30A BULK-RS-N30-127
- ZORO SELECT Neoprene Roll, 30A, 4'x36"x0.125 BULK-RS-N30-223
- ZORO SELECT Rubber Strip, Viton, 1/16"Th, 36"x2", 70A BULK-RS-V75-232
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A BULK-RS-H60FDA-314
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 30A BULK-RS-N30-121
- ZORO SELECT Neoprene Roll, 50A, 55'x36"x1/16 BULK-RS-N50-956
- ZORO SELECT Silicone Sheet, 50A, 24"x12"x2.5mm, Red BULK-RS-S50FDA-430
- ZORO SELECT EPDM Roll, 60A, 25'x36"x0.25", Black BULK-RS-E60-979
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 5mm Thick x 4ft Width x 10ft Length - Black 21-100
- ZORO SELECT Rubber, Buna-N, 1/4"Thick, 12"x12", 40A BULK-RS-H40-924
- Zoro Select Rubber Sheets & Strips