WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rubber, Buna-N, 1/8"Thick, 36"x12", 40A

E. JAMES| Zoro #: G0893164| Mfr #: 3065DSBF21/8B4D

$47.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 40A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0893164 Mfr #: 3065DSBF21/8B4D
Item: Rubber SheetMaterial: Buna-N
Durometer: 40AApplication: Oil Resistant
Min. Temp. (F): -60Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1200
Elongation: 550%Length: 36"
Thickness: 1/8"Standards: MIL-R-3065 SB 410 F2
Width: 12"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/8 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 40A, Elongation 550%, Tensile Strength 1200 PSI, Standards MIL-R-3065 SB 410 F2

Product Reviews