WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rubber, Buna-N, 1/8"Thick, 36"x12", 70A

E. JAMES| Zoro #: G0772222| Mfr #: 6855C11/8B7D

$46.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 70A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0772222 Mfr #: 6855C11/8B7D
Item: Rubber SheetMaterial: Buna-N
Durometer: 70AApplication: Oil Resistant
Min. Temp. (F): -50Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 2000
Elongation: 300%Length: 36"
Thickness: 1/8"Standards: MIL-R-6855 Class 1 Grade 70
Width: 12"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/8 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -50 Deg F, Max Temp 220 F, Durometer 70A, Elongation 300%, Tensile Strength 2000 PSI, Standards MIL-R-6855 Class 1 Grade 70

Product Reviews