Zoro Select
1/8" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 40A
Mfr # BULK-RS-H40MIL-64
Zoro # G1099743
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Roll, Gum, 1/8 in. Thick, 10 ft., 40A BULK-RS-NAT40-206
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 40A BULK-RS-S40-22
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W BULK-RS-E60-100
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 5 ft., 30A BULK-RS-S30-76
- ZORO SELECT Silicone Sheet, 50A, 24"x24"x0.125", White BULK-RS-S50WFDA-17
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W BULK-RS-S40-129
- ZORO SELECT Rubber Sheet, PUR, 1-1/2"Thick, 12"x12", 75D 70S0S-75D-12X12
- ZORO SELECT Silicone Roll, 30A, 50'x36"x0.25", Red BULK-RS-S30-224
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x1/8", SemiClr BULK-RS-S50CFDA-6
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A BULK-RS-RSBR60-8
- ZORO SELECT Rubber, Hypalon, 3/32"Thick, 12"x12", 60A BULK-RS-HPN60-7
- Zoro Select Rubber Sheets & Strips